missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Electrical Connecting Leads

Catalog No. S40937
Change view
Click to view available options
Length (Metric):
300 mm
1000 mm
Description:
Black
Red
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Description
S40937 1000 mm Red
S40933 300 mm Black
S40934 300 mm Red
S40935 1000 mm Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S40937 Supplier Eisco™ Supplier No. PH1055F

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Insulated, featuring an alligator style clamp on one end and a 4 mm plug on the other.

  • Insulated connecting lead
  • Each lead includes an Alligator clip on one end and a 4 mm plug on opposite end

Warranty

1 year limited manufacturer warranty

Specifications

Length (Metric) 1000 mm
For Use With (Application) Electrical circuits
Quantity 1
Description Red
Material Wire, Plastic, Metal
Product Type Insulated Connecting Leads