missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Excelta™ Electric Vacuum Systems
Description
- The 4000-ST four star general purpose vacuum system produces vacuum of up to ten inches of mercury with an open air flow of 2.3 lpm.
- It comes complete with pen holder and 9 tips: PVS-CB-12,PVS-CB-14,PVS-CB-18/ PVS-CB-38/PVB-CB-332,PVB-CB-316,PVB-CB-14,PVB-CB-18,PVB-CB-38.
- Country of Origin: USA
Specifications
Specifications
| Includes | Pen Holder and 9 Tips |
| Dimensions (L x W x H) | 7.25 x 2.5 x 3 in. |
| Weight (English) | 1.7 lb. |
| Weight (Metric) | 0.77 kg |
| Flow Rate | 2.3 L/min. |
| Applications | Providing Vacuum |