missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Electric Analog Laboratory Overhead Stirrers

Catalog No. p-8406009
Change view
Click to view available options
Viscosity:
10,000 mPas
15,000
20,000 mPas
7500 mPas
Speed:
1200 rpm
2000 rpm
350 rpm
6000 rpm
Capacity:
15 L
20 L
30 L
40 L
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Viscosity Speed Capacity
14500214 10,000 mPas 2000 rpm 20 L
14500213 15,000 1200 rpm 30 L
14500212 20,000 mPas 350 rpm 40 L
14500215 7500 mPas 6000 rpm 15 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 14500214 Supplier Fisherbrand™ Supplier No. 370209002
Only null left

Includes

9/16 in. dia. x 10 in. L aluminum support rod and 6 ft. three-wire cord with grounded plug

Variable speed stirrers are electronically controlled and built to handle viscosities ranging from light watery solutions to high viscosity fluids.

  • Model A20 is a general purpose stirrer to handle a wide range of applications including more viscous materials
  • Model A30 is specially designed for heavy duty viscous materials and combines speed with power; will maintain constant speed regardless of viscosity changes as mixing progresses
  • Model A40 is a high torque, low rpm stirrer specifically designed to maintain constant low speed
  • Model A15 is a light duty stirrer ideal for light to medium-light viscosity fluids
  • Totally enclosed, non-ventilated motor keeps corrosive fumes and dust out for a long and trouble free service life
  • Permanent magnet, D.C. motor provides maximum constant torque throughout entire speed range
  • On/off switch for quick stopping
  • Overload protection - a manually resettable circuit breaker for safety
  • Heavy cast aluminum control box with motor keeps workplace uncluttered and away from corrosive spills or splashes
  • Eye level control knob electronically regulates speed of application required

Order Info

  • Shaft, propeller, stand, and clamp are available separately
  • A Declaration of Conformity can be provided upon request
  • All units are 120V/60Hz

Certifications

CE marked, UL listed

Compliance

ETL listed and conform to CSA Certification

Specifications

Speed 2000 rpm
Capacity 20 L
Display Analog
Voltage 120 V
Height (English) 13 in.
Height (Metric) 33 cm
Length (English) 14 in.
Length (Metric) 36 cm
Electrical Requirements 120V 60Hz
Amperage 1.1 A
Frequency 60 Hz
Horsepower 0.06
Certifications/Compliance CE, ETL, CSA
Description Model A20
For Use With (Application) General purpose stirrer including more viscous materials
Includes 10 L x 0.56 in. dia. aluminum support rod and 6 ft. three wire cord with grounded plug
Material Steel Aluminum
Motor Type DC
Torque 27
Type Electric Overhead Stirrer
Viscosity 10,000 mPas
Weight (English) 8 lb.
Weight (Metric) 3.6 kg
Show More Show Less