missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ EKO Vinyl Chair Desk Height with Non-Brake Casters

Catalog No. 15002884
Change view
Click to view available options
Without Seat Tilt
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
15002884 Without Seat Tilt
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15002884 Supplier Fisherbrand™ Supplier No. EKO21BUR

Adjustable desk height EKO vinyl chair with non-brake casters.

  • Adjustable from 18 to 23 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • Black dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
With Armrest No
With Tilt No
With Lumbar Support Yes
Footrest No
With Casters Yes
With Backrest Yes
Width (Metric) 46 cm
Seating Height 18 to 23 in.
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
Weight (English) 31 lb.
Lift Type Pneumatic
Upholstery Yes
Wheel Type Casters
Width (English) 18 in.
Finish Black
For Use With (Application) Laboratory Seating
Frame Type Black Nylon Reinforced Fiberglass
Frame Material Nylon Reinforced Fiberglass
Holds 300 lb.
Color Burgundy
Adjustable Yes
Autoclavable Not Autoclavable
Back Style Standard
Adjustable (Height) 18 to 23 in.
Material Vinyl (Trailblazer)
Seating Type Desk Height
Show More Show Less