missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Visual Scientifics Physical Science System Class Set

Numéro de catalogue. S06907
Modifier l'affichage
Click to view available options
Grade:
9 to 12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Grade
S06907 9 to 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Numéro de catalogue. S06907 Fournisseur Eisco™ Code fournisseur PTFCLASS

Pour de laide SVP utiliser la function de clavardage; nous envoyer un couriel à help@thermofisher.com ou appelez le service à la clientèle au 1-800-234-7437.

Comprend

Three sets of the following: S06893, S06894, S06895, S06896, S06897, S06898, S06899, S06900, S06901, S06902, S06903

Great for just starting out or redoing an entire lab.

System allows you to blend physics, technology, engineering and real-world applications.

  • Contains 200 pages of content and experimental guides; enough to cover more than 25 experiments
  • Materials cover 96 Next Generation Science Standards and 105 Common Core Standards

Spécifications

Grade 9 to 12
Format Kit
Product Type Physical Science System Class Set
Includes Experimental guides
Width (English) 20 in.
Width (Metric) 50.8 cm
Height (English) 22.5 in.
Height (Metric) 57.15 cm
Languages English
For Use With (Application) System allows you to blend physics, technology, engineering and real world applications
Subject Physics
Length (English) 28 in.
Length (Metric) 71.12 cm
Afficher plus de résultats Afficher moins de résultats