missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Visual Scientifics Hooke's Law

Catalog No. S06896
Change view
Click to view available options
Grade:
9 to 12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade
S06896 9 to 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S06896 Supplier Eisco™ Supplier No. PTHOKL

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Three springs, nine weights, weight hanger, guide ruler attachment, mount rod, apparatus, extensive instructions to assist with lesson planning, student activities and experimental procedures

Inquiry-based investigation uses springs to illustrate Hooke's Law.

Experimental setup allows use of separate video analysis for the activity and verification of results to give a new dimension to the study of this core concept.

  • Main Lab: inquiry activity to derive Hooke's Law
  • Extension One: simple harmonic motion (SHM)
  • Extension Two: exploring the spring constant
  • Covers 12 Next Generation Science Standards Concepts
  • Covers 13 Common Core Standards
  • Approximately three hours of class/lab time material
  • 24 pages total
  • Student workbook is a guide for students to fill out as they work through the main lab and lab extensions
  • General Theory Section lays out the theory and mathematics behind the lesson plan
  • Experimental Teaching Guide helps teachers prepare lesson plans and lead inquiry or step-based activities
  • All labs and extensions include recommendations for video analysis setups

Order Info

For use with Physical Science System Base (S06893) and Physical Science System Back Board (S06894).

Specifications

Grade 9 to 12
Format Kit
Product Type Hookes Law
Includes Three springs, nine weights, weight hanger, guide ruler attachment, mount rod, apparatus, extensive instructions to assist with lesson planning, student activities and experimental procedures
Width (English) 5 in.
Width (Metric) 12.7 cm
Height (English) 2 in.
Height (Metric) 5 cm
Languages English
For Use With (Application) Inquiry based investigation uses springs to illustrate Hooke's Law
Subject Physics
Length (English) 14 in.
Length (Metric) 35.56 cm
Show More Show Less