missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Vernier Caliper

Catalog No. S99340
Change view
Click to view available options
Weight (Metric):
0.53 kg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (Metric)
S99340 0.53 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S99340 Supplier Eisco™ Supplier No. PH0078A

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Plated steel, columbus type Vernier Caliper enables the user to read either inside, outside or depth measurements.

  • Dual scale 0 to 12.5 cm x 0.1 mm.
  • Imperial scale graduated to 5 x 0.0078 in. provided with thumb wheel for easy motion of jaws, in plastic case.

Specifications

Grade 6 to Undergraduate
Dimensions (L x W) 11 x 3.54 in. (28 x 9 cm)
For Use With (Application) Ideal to read either inside, outside or depth measurements
Includes Thumb wheel, Plastic case
Material Plated Steel
Weight (English) 1.16 lb.
Weight (Metric) 0.53 kg
Length (English) 11 in.
Length (Metric) 28 cm
Width (English) 3.54 in.
Width (Metric) 9 cm
Scale Dual Graduated Scale
Class Size 1 Lab Group
Product Type Vernier Caliper
Show More Show Less