missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Universal Clamp
Description
- Accept articles from 15 to 60mm dia. actuated by nickel-plated brass pummels and twin screw
- Jaws are cork-lined
- Fitted with 15cm long mild steel rod
Specifications
Specifications
| Type | Adjustable Clamp |
| Material | Nickel-plated Brass |
| Includes | Boss head |
| Length (English) | 11.41 in. |
| Length (Metric) | 29 cm |
| Color | White |
| Jaw Type | 2-Prong |