missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Two Speed Ticker Taper Timer Set
Two Speed Ticker Taper Timer Set helps students to visualize distance, velocity, and acceleration versus time.
Supplier: Eisco™ PH0353MOP
Description
- Ticker tape timer has everything needed in one box including a wall plug adapter so no power supply is needed.
- Vibrating striker prints dots on the tape using carbon discs at a selectable rate of 50/60 dots per second (dependent on input electrical frequency).
- Unit is housed in a durable, scratch proof and shock absorbing plastic case with a unique method of adjusting the position of the carbon disc.
- Comes with 100 Carbon Discs and one 50 m roll of tape.
- Operates on 12 volts (adapter included).
- Extra Paper Tape Roll sold separately (S12950).
Greener Choice Claims
- Environmental benefits include:
- Recyclable
Specifications
Two Speed Ticker Taper Timer Set | |
Gridless | |
Blue | |
9 to 12 | |
3.5 in. | |
5.5 in. | |
4.0 in. | |
0.7 lb. | |
12v | |
Visualizing distance, velocity, and acceleration versus time |
None | |
50m tape | |
Reusable | |
1 | |
8.8cm | |
13.9cm | |
10.1cm | |
317.5g | |
12 V | |
DC supply, 50m tape roll and 100 carbon discs |