missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Torso Half Size with Head - 7 Parts

Catalog No. S07055
Change view
Click to view available options
Grade:
9 to 12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade
S07055 9 to 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S07055 Supplier Eisco™ Supplier No. AM0012

Introductory toroso of a human youth in age.

The following parts are removable from the torso:

  • Skull Cap
  • Brain
  • Lungs
  • Liver
  • Stomach
  • Intestine
  • Torso

All removable parts show internal structure and are numbered to align with key card that is included with the torso

Dimensions: 9.8 x 7 x 17.7 in. (25 X 18 X 45cm)

Weight: 3.7 lb. (1.7kg)

Specifications

Color Brown
Dimensions (L x W x H) 9.8 x 7 x 17.71 in. (25 x 18 x 45 cm)
For Use With (Application) Studying the structure and function of the main organs of the human body
Grade 9 to 12
Height (English) 17.71 in.
Height (Metric) 45 cm
Includes Dissectible into 7-parts brain fixed in skull, seen after removing the skullcap, lungs, liver, stomach and intestine are removable to show the internal structure, numbered with English key card
Length (English) 9.8 in.
Length (Metric) 25 cm
Material Plastic
Quantity 1
Size Half-Size
Weight (English) 3.7 lb.
Weight (Metric) 1.7 kg
Width (English) 7 in.
Width (Metric) 18 cm
Gender Male, Female
Product Type Torso Model with Head
Show More Show Less