missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Ticker Tape Timer Accessory, Paper Tape Roll

Catalog No. S12951
Change view
Click to view available options
Length (English):
164 ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
S12951 164 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S12951 Supplier Eisco™ Supplier No. PH0353BPK10

Convenient replacement roll tape.

  • Paper tape roll
  • To be used with Ticker timers ( PH0353A)
  • 50m (164 ft.)
  • Weight: 317.5g (0.7 lb.)
  • 10/Pk.

Specifications

Product Type Paper Tape Roll
Length (English) 164 ft.
Length (Metric) 50 m
Width (English) 0.625 in.
Width (Metric) 15.9 cm
Weight (English) 0.7 lb.