missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Thermometer Clamp (with Boss Head)
Description
- Adjustable 360° jaw rotation
- Will accommodates thermometers 6 to 12 mm in diameter
- Clamp is die casted with thumbscrews and jaws are made of phospher-bronze
- Overall Length 140 mm
Specifications
Specifications
| Type | Thermometer Clamp |
| Material | Die Cast Clamp, Phospher-bronze Thermometer Jaws |
| For Use With (Equipment) | Accepts rods up to 16mm in diameter and thermometers 6 to 12mm in diameter |
| Length (Metric) | 140 mm |
| Color | Silver |
| Jaw Type | Fixed |