missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Tapeworm/Taenia - Solium model

Catalog No. S15657
Change view
Click to view available options
Dimensions (L x W x H):
21.0 x 19.0 x 3.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S15657 21.0 x 19.0 x 3.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S15657 Supplier Eisco™ Supplier No. ZM30AS
Only null left

This tapeworm model has 8 stages showing all of the anatomy of the tapeworm.

These models are hand painted with very high detail. Prefect for class room setting to show and examine the parasitic tapeworm. Tapeworms can reside in a large variety of animals: humans, pigs, cows, sheep, fish, cats. Each Model stage is screw down to the board for long term durability.

  • Taper Worm Model shows 8 stages
  • Hand Painted with very high detail
  • Prefect for class room setting to show and examine the parasitic tapeworm

Specifications

Dimensions (L x W x H) 21.0 x 19.0 x 3.5 in.
Material PVC
Mounting Base
Weight (English) 6.3 lb.
Product Type Taenia Solium (Pork Tapeworm) Model