missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Basic Organic Chemistry Molecular Model Set, 54 Pieces

Catalog No. S96538
Change view
Click to view available options
Grade:
9 to 12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade
S96538 9 to 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S96538 Supplier Eisco™ Supplier No. SET00602

Basic organic chemistry molecular model set contains 30 colored atoms and 24 gray bonds in a convenient and reusable plastic case.

  • Includes the following: 6 black carbon (4 holes), 14 White hydrogen (1 hole), 2 blue nitrogen (4 holes), 6 red oxygen (2 holes), 2 green halogen (1 hole), 20 Gray links (28 mm), 4 Gray links (43 mm)
  • Comes in a plastic case with convenient compartments
  • This set allows the students to construct and visualize organic molecules in three dimensions
  • Ideal for chemistry and introductory organic chemistry classrooms

Specifications

Color Assorted
Dimensions (L x W x H) 11 x 7.4 x 1.5 in. (28 x 19 x 4 cm)
For Use With (Application) Basic organic chemistry
Grade 9 to 12
Height (English) 1.5 in.
Height (Metric) 4 cm
Includes 14 White Hydrogen, 6 black Carbon, 2 blue Nitrogen, 6 red Oxygen, 2 green Halogen, 28 mm and 43 mm Gray links
Length (English) 11 in.
Length (Metric) 28 cm
Material Plastic
Quantity 1
Weight (English) 1.21 lb.
Weight (Metric) 0.55 kg
Width (English) 7.4 in.
Width (Metric) 19 cm
Gender Male, Female
Product Type Organic Chemistry Model
Show More Show Less