missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Stand and Rod Kit

Catalog No. S02630
Change view
Click to view available options
Height (Metric):
64 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
S02630 64 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S02630 Supplier Eisco™ Supplier No. STDRD

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Basic laboratory assembly in an economical Stand and Rod Kit.

Base:

  • Retort base
  • Stamped steel, powder coated
  • Tapped hole receives 10 x 1.5 mm threaded rod
  • Dimensions: 20 x 13 cm (8 x 5 in.)

Rod:

  • Made of high-quality steel
  • Length: 60 cm (23.6 in.)
  • Diamter: 11.9 mm (approx.0.5 in.)
  • Thread: 10 x 1.5 mm

Specifications

Material Steel
Height (Metric) 64 cm
Height (English) 2.5 in.
Product Type Stand and Rod Assembly
Autoclavable Autoclavable
Description Steel Base, Stainless Steel Rod
Quantity 1 Ea.