missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Six Hole Wood Test tube Rack

Catalog No. S07854
Change view
Click to view available options
Positions:
6
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions
S07854 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S07854 Supplier Eisco™ Supplier No. CH0002C
Only null left

Six Hole Wood Test tube Rack with coated finish to protect from chemicals.

  • Made of wood.
  • Holds six tubes with 20 mm holes.

Specifications

Autoclavable Autoclavable
Color Brown
Holds Tubes (24 mm)
Material Wood
Positions 6
Shape Vertical
Stackable Yes, When Empty
Sterility Non-sterile
Diameter (Metric) Opening 24 mm
Product Type Tube Rack
Shelves 2 Tiers
Array 6 holes
Show More Show Less