missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Serological Glass Pipettes, Research Grade

Catalog No. S28007
Change view
Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
25 mL
Graduations:
0.01 mL
0.02 mL
0.05 mL
0.1 mL
0.2 mL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Graduations
S28007 10 mL 0.01 mL
S28004 1 mL 0.1 mL
S28005 2 mL 0.2 mL
S28006 5 mL 0.05 mL
S24526 25 mL 0.02 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. S28007 Supplier Eisco™ Supplier No. CH0573D
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Calibrated for delivery to jet. Last drop expelled by blowing. Accuracy as per Class A. Colour coded. As per DIN ISO 835 standard. Blue Graduation.

  • Last drop expelled by blowing.
  • Accuracy per Class A.
  • Color coded.
  • As per DIN ISO 835 standard.
  • Blue Graduations for easier meniscus viewing.
  • Each pipet has clear bold labeling for capacity and graduations.
  • Recommended for use with a pipette pump (SKU# CH0581B).

Specifications

Autoclavable Autoclavable
Material Borosilicate Glass
Sterility Non-sterile
Graduated Yes
Graduations 0.01 mL
Length (English) 14.25 in.
Volume (English) 0.34 oz.
Color White
Volume (Metric) 10 mL
Length (Metric) 36 cm
Type Serological Pipet
Disposable Reusable
Show More Show Less