missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Serological Glass Pipettes, Research Grade
Description
- Last drop expelled by blowing.
- Accuracy per Class A.
- Color coded.
- As per DIN ISO 835 standard.
- Blue Graduations for easier meniscus viewing.
- Each pipet has clear bold labeling for capacity and graduations.
- Recommended for use with a pipette pump (SKU# CH0581B).
Specifications
Specifications
| Autoclavable | Autoclavable |
| Description | Color Code Red |
| Material | Borosilicate Glass |
| Sterility | Non-sterile |
| Graduated | Yes |
| Graduations | 0.05 mL |
| Length (English) | 14.25 in. |
| Volume (English) | 0.17 oz. |
| Color | White |
| Volume (Metric) | 5 mL |
| Show More |