missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Serological Glass Pipettes, Research Grade

Catalog No. S28004
Change view
Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
25 mL
Graduations:
0.01 mL
0.02 mL
0.05 mL
0.1 mL
0.2 mL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Graduations
S28004 1 mL 0.1 mL
S28005 2 mL 0.2 mL
S28006 5 mL 0.05 mL
S28007 10 mL 0.01 mL
S24526 25 mL 0.02 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. S28004 Supplier Eisco™ Supplier No. CH0573A

Calibrated for delivery to jet. Last drop expelled by blowing. Accuracy as per Class A. Colour coded. As per DIN ISO 835 standard. Blue Graduation.

  • Last drop expelled by blowing.
  • Accuracy per Class A.
  • Color coded.
  • As per DIN ISO 835 standard.
  • Blue Graduations for easier meniscus viewing.
  • Each pipet has clear bold labeling for capacity and graduations.
  • Recommended for use with a pipette pump (SKU# CH0581B).

Specifications

Autoclavable Autoclavable
Material Borosilicate Glass
Sterility Non-sterile
Graduated Yes
Graduations 0.1 mL
Length (English) 0.25 in.
Volume (English) 0.03 oz.
Color White
Volume (Metric) 1 mL
Length (Metric) 0.63 cm
Type Serological Pipet
Disposable Reusable
Show More Show Less