missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Rolling Friction Cars

Catalog No. S12997
Change view
Click to view available options
Rolling Friction Cars
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S12997 Rolling Friction Cars
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S12997 Supplier Eisco™ Supplier No. PH1120147

Includes

Instruction manual

Provides four cars for exploration into force of friction.

  • Provides set of different material wheels (wood, fabric, soft rubber, soft silicone) with different coefficient of friction
  • By setting cars in motion with equivalent velocities, one can qualitatively demonstrate frictional properties of rolling without slipping

Specifications

Product Type Rolling Friction Cars
Includes Instruction manual
Dimensions (L x W x H) 14.7 x 16.5 x 8.9 cm (5.8 x 6.5 x 3.5 in.)
Height (English) 3.5 in.
Height (Metric) 8.9 cm
Length (English) 5.8 in.
Length (Metric) 14.7 cm
Width (English) 6.5 in.
Width (Metric) 16.5 cm
Weight (English) 1 lb.
Weight (Metric) 453.5 g
Show More Show Less