missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Rimmed Borosilicate Glass Test Tubes

Rimless glass test tubes with round bottoms are made from high quality borosilicate glass. Rimmless opening is firepolished and enables the use of test tube plugs and easier stacking.

Supplier:  Eisco™ CH0718B

 View more versions of this product

Catalog No. S41730


Only null left

Description

Description

  • Rimmed test tubes made from high quality borosilicate glass
  • Round bottom
  • Durable, resistant to heat and chemicals
  • Glass wall thickness 1.0 to 1.2 mm
Specifications

Specifications

Clear
7 mL
Borosilicate Glass
Reusable
100/Pk.
11 mm
Autoclavable
100 mm
Not Included
1 mm
12 x 100 mm (Without Cap)
100 mm
Cylindrical
Organization and storage of spices and craft supplies
Beaded
Non-sterile
No
12 mm
Reusable Test Tube
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions