missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Resistance Coils

Catalog No. s96321
Change view
Click to view available options
Autoclavable:
Not Autoclavable
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Autoclavable
S96321 Not Autoclavable
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S96321 Supplier Eisco™ Supplier No. PH1141A
Only null left

Resistance Coils show how resistance varies with the type of wire, length of wire, and diameter of wire in coil in 0.1 to 0.9 ohms.

  • Can be used with a Wheatstone Bridge or Ohmmeter
  • Constantan coils non-inductively wound with double-silk
  • On plastic rod held within a transparent plastic tube
  • Two terminals; resistance values appear on coil
  • Accuracy, 1%
  • Wire lengths are in two to one ratio to simplify computations.
  • Five coils are mounted on a base of size 8 x 5 in. and six binding posts facilitate hook-up
The coils are wound as follows:
  • Wire SWG Length
  • Copper 22 10 meters
  • Copper 28 10 meters
  • Copper 22 20 meters
  • Copper 28 20 meters
  • Copper Nickel 22 10 meters

Order Info

Individually packed

Specifications

Product Type Resistance Coil
For Use With (Equipment) Wheatstone bridge or ohmmeter
Length (English) 8.5 in.
Length (Metric) 21.59 cm
Material Copper, Plastic
Voltage 0/1 V
Autoclavable Not Autoclavable
Color Blue
Description A quality unit for your experiments, coiled around a divided wooden spool are 4 lengths of copper wire (22 gauge, 10m long; 22 gauge, 20m long; 28 gauge, 10m long and 28 gauge, 20m long) and 1 length of copper-nickel wire (22 gauge, 10m long).
Display Analog
For Use With (Application) Experiments
Gauge 22
Resistance 0.1 to 0.9 Ω
Show More Show Less