missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Quantitative Spectroscope

Catalog No. S07816
Change view
Click to view available options
Dimensions (L x W x H):
3 x 9 x 11 in. (7.62 x 22.86 x 27.94 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S07816 3 x 9 x 11 in. (7.62 x 22.86 x 27.94 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S07816 Supplier Eisco™ Supplier No. PH100QA

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

A quantitative spectroscope for measuring wavelength and color of light.

  • Diffraction grating with series of parallel slits 500 lines/mm separates white light into its spectrum
  • Measures wavelengths from ∽400 to 700nm
  • Accuracy of ±5nm for precise measurement
  • Versatile for measuring spectras emitted from gas tubes, flame tests and basic astronomy applications

Specifications

For Use With (Application) Measuring spectras emitted from Gas tubes, flame tests and basic astronomy applications
Product Type Quantitative Spectroscope
Includes Diffraction grating and scale
Wavelength 400 to 700 nm
Dimensions (L x W x H) 3 x 9 x 11 in. (7.62 x 22.86 x 27.94 cm)
Weight (Metric) 0.27 kg
Height (Metric) 27.94 cm
Width (Metric) 22.86 cm
Length (Metric) 7.62 cm
Accuracy ±5 nm
Certifications/Compliance ISO 9001:2000
Width (English) 9 in.
Height (English) 11 in.
Length (English) 3 in.
Weight (English) 0.6 lb.
Show More Show Less