missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Pulley Demonstration Set for Students
Description
Includes
- Base: 7.9 x 5.9 in. (20 x 15cm) wooden base fitted with one vertical rod, 24.0 x 0.5 in. (61cm x 12.5mm) and one horizontal rod, 7.9 x 0.4 in. (20cm x 9.5mm) with clamp
- Pulleys: eight single, two double sheave, ball-bearing frictionless pulleys
- Collars: six, with hook
- Weights: nine total, brass; 1 x 10g, 2 x 20g, 1 x 50g, 1 x 100g, 2 x 200g, 1 x 500g, 1 x 1000g
- Also: one right-angled clamp, wheel and axle, roll cord, tommy bar to tighten vertical rods
A simpler version of the Eisco Pulley Set (PH0304).
Set includes:
- Pulleys - (8) single, (2) double sheave, EISCO ball bearing frictionless pulleys
- Wooden base 20 x 15 cm fitted with one vertical rod of size 61 cm x 12.5 mm and one horizontal rod size of 20 cm x 9.5 mm with clamp
- Collars with hook - 6
- Right angled clamp - 1
- Wheel & axle - 1
- Cord - 2 rolls
- Tommy bar to tighten vertical rods - 1
- Hooked Masses Brass, with hooks. 1 x 10g, 2 x 20g, 1 x 50g, 1 x 100g, 2 x 200g, 1 x 500g, 1 x 1000g - total 9 weights
- Instructions
Specifications
Specifications
| Product Type | Pulley Demonstration Set |
| For Use With (Application) | For students |
| Height (English) | 3.14 in. |
| Height (Metric) | 8 cm |
| Includes | Pulleys 8 single, 2 double sheave, ball bearing frictionless pulleys, 2 wooden base with 1 vertical rod, 1 horizontal rod size with clamp, 5 collars with hook, 66 right angled clamp, 17 wheel and axle, 18 cord 2 rolls, 9 tommy bar to tighten vertical rods,110 hooked masses brass with hooks, total 9 weights, instructions |
| Length (English) | 26.37 in. |
| Length (Metric) | 67 cm |
| Weight (Metric) | 4.52 kg |
| Weight (English) | 9.96 lb. |
| Width (Metric) | 18 cm |
| Show More |