missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Polypropylene Cylinders

Catalog No. s95172a
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
1000 mL
2000 mL
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S95172A 25 mL
S95171A 10 mL
S95173A 50 mL
S95174A 100 mL
S95175A 250 mL
S95177A 1000 mL
S95178A 2000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. S95172A Supplier Eisco™ Supplier No. FSC1037
Only null left

Base provides good stability.

  • Made of polypropylene
  • Single piece, autoclavable, graduated
  • Good contact clarity

Specifications

Capacity (Metric) 25 mL
Material Polypropylene
No. per Pack 12
Description Graduated Cylinders
Class Class B
Calibration To contain
Disposable Reusable
Scale Raised graduation lines
Quantity 12/Pk.
Graduations 0.5 mL
Autoclavable Autoclavable
Capacity (English) 0.84 oz.
Shape Round
Sterility Non-sterile
Scale Color Clear
Base Type Octagonal
Height (Metric) 17 cm
Type Graduated Cylinder
Show More Show Less