missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Plastic Dissection Tray
Description
- Washable, long lasting, easy to clean
- Large enough for most small animal dissection
- Has sturdy thick walls that prevent spills
- Chemical resistant and heat resistant up to 77°C
Specifications
Specifications
| Product Type | Dissection Tray |
| Autoclavable | Not Autoclavable |
| Color | Silver Tray, Black Wax |
| Material | LDPE |
| For Use With (Application) | Biology, Small animals: Fetal pig, frog |
| Dimensions (L x W) | 12 x 12 in. |
| Dimensions (L x W x H) | 12 x 10 x 3 in. (30.5 x 25.4 x 7.6 cm) |
| Length (English) | 12 in. |
| Length (Metric) | 30.5 cm |
| Width (English) | 10 in. |
| Show More |