missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Plant Dicot Leaf Model

Catalog No. S07845
Change view
Click to view available options
Dimensions (L x W x H):
18.5 x 8.8 x 7.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S07845 18.5 x 8.8 x 7.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S07845 Supplier Eisco™ Supplier No. AMCH1006AS

Allows students to examine the incredibly complex anatomical structures and interconnections in plant leaves.

  • Large hands-on model
  • Major structures such as palisade mesophyll (the dense layer of parenchyma cells), epidermis, stomata, vascular bundles (xylem, and phloem) are shown
  • Plant photosynthesis and anatomical structures visualized easily
  • Mounted on solid base for durability

Specifications

Dimensions (L x W x H) 18.5 x 8.8 x 7.5 in.
Dimensions (L x W) 18.5 x 8.8 in.
Height (English) 7.5 in.
Height (Metric) 19.05 cm
Length (English) 18.5 in.
Length (Metric) 46.99 cm
Material ABS Plastic
Mounting Solid Base
Weight (English) 5.3 lb.
Weight (Metric) 2.40 kg
Width (English) 8.8 in.
Width (Metric) 22.35 cm
Product Type Botany Model
Show More Show Less