missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Plant Cell Model, Electron Microscope Structure

Catalog No. S15628
Change view
Click to view available options
Dimensions (L x W x H):
10.5 x 7.8 x 11.7 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S15628 10.5 x 7.8 x 11.7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S15628 Supplier Eisco™ Supplier No. BM0008A

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Numbered with English Key Card

This hand painted model shows electron microscopic detail of a typical plant cell.

It shows ectoplast, endoplast, tonoplast, vacuoles, nuclear structure, plastids, mitochondria and more.

Specifications

Dimensions (L x W x H) 10.5 x 7.8 x 11.7 in.
Dimensions (L x W) 10.5 x 7.8 in.
Height (English) 11.8 in.
Height (Metric) 29.97 cm
Length (English) 10.5 in.
Length (Metric) 26.67 cm
Material ABS Plastic
Mounting Base
Weight (English) 3.5 lb.
Weight (Metric) 1.58 kg
Width (English) 7.8 in.
Width (Metric) 19.81 cm
Product Type Plant Cell Model
Show More Show Less