missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Paramecium Model

Catalog No. S99366
Change view
Click to view available options
Paramecium Model
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S99366 Paramecium Model
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S99366 Supplier Eisco™ Supplier No. ZM0035
Only null left

One side of the model shows the oral groove and their continuation into the gullet while the other side shows the details of the internal structure.

  • Mounted on base

Specifications

For Use With (Application) One side of the model shows the oral groove and their continuation into the gullet while the other side shows the details of the internal structure
Height (English) 4 in.
Height (Metric) 10.16 cm
Length (English) 15.5 in.
Length (Metric) 39.37 cm
Material ABS Plastic
Mounting Base
Weight (English) 3 lb.
Weight (Metric) 1.36 kg
Width (English) 10 in.
Width (Metric) 25.4 cm
Product Type Model, Paramecium
Show More Show Less