missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Parallelogram of Forces

Catalog No. S96322
Change view
Click to view available options
Height (English):
3.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
S96322 3.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S96322 Supplier Eisco™ Supplier No. PH0346

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Demonstration board, 26 x 20 in. (66 x 51cm); two aluminum pulleys, 2.0 in. dia. (50mm); mounting clamps; three nickel-plated iron hangers, 1.76 oz. (50g); 12 slotted weights, each 1.76 oz. (50mm)

Demonstrates the relationship between forces acting on a point.

Simple to use — just adjust pulley position and amount of weight on demonstration board.

Specifications

Product Type Parallelogram of Forces Apparatus
For Use With (Application) Demonstrate relationship between forces acting on a point
Includes Wooden board of 650 x 500 x 13mm on batten's, with two Aluminum pulleys 50mm dia. with clamp and Nylon thread 2m for hanging slotted masses
Dimensions (L x W x H) 26.3 x 20.4 x 3.5 in. (67 x 52 x 9 cm)
Height (English) 3.5 in.
Height (Metric) 9 cm
Length (English) 26.3 in.
Length (Metric) 67 cm
Width (English) 20.4 in.
Width (Metric) 52 cm
Weight (English) 12.3 lb.
Weight (Metric) 5.6 kg
Show More Show Less