missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Oersted's Apparatus

Catalog No. S95973
Change view
Click to view available options
Grade:
9 to 12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade
S95973 9 to 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S95973 Supplier Eisco™ Supplier No. PH0838

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Show the action of electric current on a magnet.

  • Cobalt-steel needle with agate bearing is supported by a pivot
  • Rectangular frame fitted with terminals surrounds pivot
  • Mounted on plastic base

Order Info

Dimensions: 3.0 in. (75mm) needle, 5.1 x 2.0 in. (13 x 5cm) frame.

Specifications

For Use With (Application) Shows the action of electric current on a magnet
Grade 9 to 12
Product Type Oersted's Apparatus
Height (English) 1.5 in.
Includes Small circular chambers, each chamber containing an iron rod and functioning independently with as a plotting compass
Height (Metric) 4 cm
Length (English) 10.2 in.
Length (Metric) 26 cm
Weight (Metric) 0.28 kg
Width (English) 7.4 in.
Weight (English) 0.61 in.
Width (Metric) 19 cm
Dimensions (L x W x H) 10.2 x 7.4 x 1.5 in. (26 x 19 x 4 cm)
Show More Show Less