missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Newton's Disc Card
Description
Introduction: If mounted on whirling table or similar device and spun rapidly, the colours will be seen to disappear, the disc taking on an overall neutral tint.
- Comprises 18cm. diameter card disc printed with colors of spectrum
Specifications
Specifications
| Grade | 9 to 12 |
| Height (English) | 1 in. |
| Size | Dia: 18cm |
| Weight (English) | 0.2 lb. |
| Weight (Metric) | 90.72 g |
| Length (Metric) | 35.56 cm |
| Diameter (Metric) Outer | 18 cm |
| Product Type | Newton's Disc Card |