missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Monocot Leaf V.S. Model

Catalog No. S15632
Change view
Click to view available options
Dimensions (L x W x H):
12.9 x 9.05 x 1.9 in. (33 x 23 x 5 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S15632 12.9 x 9.05 x 1.9 in. (33 x 23 x 5 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S15632 Supplier Eisco™ Supplier No. BM0022

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Showing details of internal structure of typical monocot leaf.

  • Vertical section
  • On base
  • Numbered with English key card
  • Size: 33L x 23W x 5cm H (12.9 x 9.05 x 1.9 in.)

Specifications

Dimensions (L x W x H) 12.9 x 9.05 x 1.9 in. (33 x 23 x 5 cm)
Height (English) 1.9 in.
Height (Metric) 5 cm
Length (English) 12.9 in.
Length (Metric) 33 cm
Material ABS Plastic
Weight (English) 2.6 lb.
Weight (Metric) 1.17 kg
Width (English) 9.05 in.
Width (Metric) 23 cm
Product Type Model, Monocot Leaf V.S.
Show More Show Less