missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Model Torso with Muscles and Open Back - 19 Parts
Description
Life size, 19 parts, half of brain, eye with muscles and optic nerve, 2 - lung halves, heart in 2 parts, bronchial tree, liver, stomach, small and large intestines with appendix flap, kidney cover, bladder with female pelvic floor and first lumbar vertebra. Part of neck and back are opened to show vertebral column, spinal cord and it's meninges and nerves.
- Mounted on base
- Numbered with English Key Card
- Size 38 x 24 x 70cm approx.
- Weight 5.5kg approx.
Specifications
Specifications
| Dimensions (L x W x H) | 15.0 x 9.4 x 27.6 in. (38 x 24 x 70 cm) |
| Includes | Numbered with English Key Card |
| Material | PVC |
| Mounting | Base |
| Weight (English) | 12.1 lb. |
| Weight (Metric) | 5.5 kg |
| Product Type | Muscle Torso and Open Back Model - 19 Parts |