missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Model Sperm Egg

Catalog No. S15574
Change view
Click to view available options
Dimensions (L x W x H):
8.3 x 4.7 x 10.2 in. (21 x 12 x 26 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S15574 8.3 x 4.7 x 10.2 in. (21 x 12 x 26 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S15574 Supplier Eisco™ Supplier No. AM0115C

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Model of human sperm showing details.

Model of human sperm showing details. Mounted on base. Numbered with English Key Card.Size 21 x 12 x 26 cm approx. Weight 250 g approx.

Specifications

Dimensions (L x W x H) 8.3 x 4.7 x 10.2 in. (21 x 12 x 26 cm)
Height (English) 10.2 in.
Height (Metric) 25.90 cm
Includes Numbered with English Key Card
Length (English) 8.3 in.
Length (Metric) 21 cm
Material ABS Plastic
Mounting Base
Weight (English) 0.6 lb.
Weight (Metric) 250 g
Width (English) 4.7 in.
Width (Metric) 11.93 cm
Product Type Human Sperm Model
Show More Show Less