missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Model Plant Cell

Catalog No. S15627
Change view
Click to view available options
Dimensions (L x W x H):
13.0 x 9.1 x 3.1 in. (33 x 23 x 8 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S15627 13.0 x 9.1 x 3.1 in. (33 x 23 x 8 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S15627 Supplier Eisco™ Supplier No. BM0006

Includes

Numbered with English Key Card

Enlarged many times, showing the microscopic structures.

  • Enlarged many times, showing the microscopic structures
  • Mounted on base
  • Supplied with English Key Card
  • Size 33 x 23 x 8cm approx.
  • Weight 750g approx.

Specifications

Dimensions (L x W x H) 13.0 x 9.1 x 3.1 in. (33 x 23 x 8 cm)
Material ABS Plastic
Weight (English) 1.4 lb.
Weight (Metric) 650 g
Product Type Plant Cell Model