missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Model Period of Gestation Set of 9

Catalog No. S15579
Change view
Click to view available options
Length (English):
15.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
S15579 15.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S15579 Supplier Eisco™ Supplier No. AM0122

Set of nine models, most accurate, mounted on stand.

Consists of the following stages:

  1. An embryo 6 days old, considerably enlarged
  2. Uterus with embryo in 1st month of gestation
  3. Uterus with embryo in 3rd month of gestation
  4. Uterus with foetus, in 4th month
  5. Uterus with fetus, placenta and umblicle cord
  6. Uterus with fetus, in 5th month pregnancy
  7. Uterus with fetus in 7th month pregnancy
  8. Uterus with fetus in 8th month pregnancy
  9. Uterus with fetus in 9th month pregnancy

Specifications

Dimensions (L x W x H) 15.5 x 10.5 x 7 in.
Dimensions (L x W) 15.5 x 10.5 in.
Height (English) 7 in.
Height (Metric) 17.78 cm
Includes Numbered with English Key Card
Length (English) 15.5 in.
Length (Metric) 39.37 cm
Material ABS Plastic
Mounting Base
Weight (English) 7.5 lb.
Weight (Metric) 3.40 kg
Width (English) 10.5 in.
Width (Metric) 26.67 cm
Product Type Gestation Period Model
Show More Show Less