missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Model Pancreatic Duct

Catalog No. S15598
Change view
Click to view available options
Dimensions (L x W x H):
7.1 x 9.8 x 2.0 in. (18 x 25 x 5 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S15598 7.1 x 9.8 x 2.0 in. (18 x 25 x 5 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S15598 Supplier Eisco™ Supplier No. AM0330

Enlarged model of extra-hepatic bile passages and the pancreatic ducts showing all major parts.

Shows major parts gall bladder, body, mucous membrane, spiral fold in cystic duct, neck, accessory pancreatic duct, torn surface, right & left hepatic duct and various other parts.

  • Mounted on base
  • Numbered with English Key Card
  • Size 18 x 25 x 5 cm approx.
  • Weight 370 approx.

Specifications

Dimensions (L x W x H) 7.1 x 9.8 x 2.0 in. (18 x 25 x 5 cm)
Includes Numbered with English Key Card
Material ABS Plastic
Mounting Base
Weight (English) 1.4 lb.
Weight (Metric) 635 g
Product Type Pancreatic Duct Model