missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Model Muscular Body

Catalog No. S15566
Change view
Click to view available options
Length (English):
21 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
S15566 21 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S15566 Supplier Eisco™ Supplier No. AM0091

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

About 1/4 natural size. Useful in studying human superficial musculature.

Different structures are numbered.

  • Mounted on base
  • Numbered with English Key Card
  • Size 26 x 18 x 52cm approx.
  • Weight 1.2kg approx.

Specifications

Dimensions (L x W x H) 10.2 x 7.1 x 20.5 in. (26 x 18 x 52 cm)
Dimensions (L x W) 21 x 10 in.
Height (English) 8 in.
Height (Metric) 20.32 cm
Includes Numbered with English Key Card
Length (English) 21 in.
Length (Metric) 53.34 cm
Material ABS Plastic
Mounting Base
Weight (English) 2.6 lb.
Weight (Metric) 1.2 kg
Width (English) 10 in.
Width (Metric) 25.4 cm
Product Type Model, Muscular Body
Show More Show Less