missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Model Hydra Dissection Model - Enlarged - Hand Painted

Catalog No. S15652
Change view
Click to view available options
Dimensions (L x W x H):
17.5 x 12.5 x 2.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S15652 17.5 x 12.5 x 2.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S15652 Supplier Eisco™ Supplier No. ZM0042
Only null left

Enlarged dissection showing mouth coelentron, testis , gland cells, ovum, ovary etc.

  • Hydra Dissection Model - Enlarged
  • Hand painted
  • Numbered with Indentification key card
  • Mounted on base

Specifications

Dimensions (L x W x H) 17.5 x 12.5 x 2.5 in.
Height (English) 2.5 in.
Height (Metric) 6.35 cm
Includes Numbered with English Key Card
Length (English) 17.5 in
Length (Metric) 44.45 cm
Material ABS Plastic
Mounting Base
Weight (English) 2.9 lb.
Weight (Metric) 1.31 kg
Width (English) 12.5 in.
Width (Metric) 31.75 cm
Product Type Dissection Model, Hydra
Show More Show Less