missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Model Human Torso half size with Head African - 9 Parts

Catalog No. S15537
Change view
Click to view available options
Dimensions (L x W x H):
9.8 x 7.1 x 17.7 in. (25 x 18 x 45 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S15537 9.8 x 7.1 x 17.7 in. (25 x 18 x 45 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S15537 Supplier Eisco™ Supplier No. AM0012AFH

Half size African Youth Model dissectable in 9 parts.

Half life-size canbe quickly disassembled this torso, by removing lungs and heart - 2 parts, stomach, liver and gall bladder, intestine 2 parts.

Specifications

Dimensions (L x W x H) 9.8 x 7.1 x 17.7 in. (25 x 18 x 45 cm)
Material PVC
Mounting Mounted on base numbered with English keycard
Size Half-Size
Weight (English) 3.7 lb.
Weight (Metric) 1.7 kg
Product Type Human Torso with Head Model, African - 9 Parts