missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Model Human Teeth Set of 16

Catalog No. S15552
Change view
Click to view available options
Dimensions (L x W x H):
14.6 x 9.4 x 1.6 in. (37 x 24 x 4 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S15552 14.6 x 9.4 x 1.6 in. (37 x 24 x 4 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S15552 Supplier Eisco™ Supplier No. AM0051

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Set of 16 teeth cast in break resistant material having accurate anatomical details.

Enlarged approx. 2 times, set of 16 teeth cast in break resistant material having accurate anatomical details. Complete set as in half of upper & lower jaw.

  • Size 37 x 24 x 4cm approx.
  • Weight 1kg approx.

Specifications

Dimensions (L x W x H) 14.6 x 9.4 x 1.6 in. (37 x 24 x 4 cm)
Material Plastic
Weight (English) 2.2 lb.
Weight (Metric) 1 kg
Product Type Model, Human Teeth Set of 16