missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Model Human Stomach - 2 Parts

Catalog No. S15563
Change view
Click to view available options
Length (English):
6.8 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
S15563 6.8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S15563 Supplier Eisco™ Supplier No. AM0084

Life Size, dissectable into parts to show interior, convoluted rugae and pyloric valve.

  • Numbered with English Key Card
  • Size 17 x 11 x 12 cm approx.
  • Weight 400 g approx.

Specifications

Dimensions (L x W x H) 6.7 x 4.3 x 4.7 in. (17 x 11 x 12 cm)
Dimensions (L x W) 6.8 x 6.5 in.
Height (English) 4.8 in.
Height (Metric) 12 cm
Includes Numbered with English Key Card
Length (English) 6.8 in.
Length (Metric) 17.2 cm
Material ABS Plastic
Weight (English) 0.9 lb.
Weight (Metric) 400 g
Width (English) 6.5 in.
Width (Metric) 16.51 cm
Product Type Model, Human Stomach - 2 Parts
Show More Show Less