missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Model Human Lung Right
Description
- On base
- Numbered with English Key Card
- Size 25 x 18 x 28 cm approx.
- Weight 800 g approx.
Specifications
Specifications
| Color | Grey |
| Dimensions (L x W x H) | 11.0 x 7.1 x 11.0 in. (25 x 18 x 28 cm) |
| For Use With (Application) | Studying the structure and function of the main organs of the human body |
| Grade | 9 to 12 |
| Includes | Numbered with English Key Card |
| Material | Plastic |
| Mounting | Base |
| Quantity | 1 |
| Size | 25 x 18 x 26 cm |
| Weight (English) | 1.8 lb. |
| Show More |