missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Model Human Heart & Lung Models - 5 parts

Catalog No. S15557
Change view
Click to view available options
Dimensions (L x W x H):
17.0 x 12.5 x 5.0 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S15557 17.0 x 12.5 x 5.0 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S15557 Supplier Eisco™ Supplier No. AM0068C

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

an identifcation key card

This model is hand painted and numbered for student study.

  • Human heart and lung model consists of 5 parts
  • Hand painted and numbered for student study
  • Mounted to a base for display
  • Includes an identifcation key card

Specifications

Dimensions (L x W x H) 17.0 x 12.5 x 5.0 in.
Includes an identifcation key card
Material Durable Plastic
Mounting Base
Size Half-Size
Weight (English) 4.3 lb.
Product Type Model, Human Torso with Head, African - 9 Parts