missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Model Human Female Pelvis, Pregnancy with Fetus

Catalog No. S15605
Change view
Click to view available options
Length (English):
16 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
S15605 16 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S15605 Supplier Eisco™ Supplier No. AM120AS

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Key card with 14 callouts

Life size representation of a meidn section through the female pelvis in the 9th month of prenancy with removable fetus.

An excellent model for the study of the normal position of child and the condition of the uterus just before birth.

Specifications

Dimensions (L x W x H) 16.0 x 9.0 x 16.0 in.
Dimensions (L x W) 16 x 9 in.
Height (English) 16 in.
Height (Metric) 40.64 cm
Includes Key card with 14 callouts.
Length (English) 16 in.
Length (Metric) 40.64 cm
Material ABS Plastic
Weight (English) 8.0 lb.
Weight (Metric) 3.62 kg
Width (English) 9 in.
Width (Metric) 22.86 cm
Product Type Pelvis Model (Female, Pregnancy with Fetus)
Show More Show Less