missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Model Human Elbow Joint

Catalog No. S09583
Change view
Click to view available options
Elbow Joint
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S09583 Elbow Joint
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S09583 Supplier Eisco™ Supplier No. AM0136

Includes

Numbered English key card.

Mounted on base.

  • Model of human elbow joint
  • Mounted on base
  • Numbered with English Key Card
  • Size 17 x 22 x 22cm approx.
  • Weight 250g approx.

Specifications

Dimensions (L x W x H) 10.2 x 5.5 x 7.9 in. (17 x 22 x 22 cm)
Dimensions (L x W) 9.3 x 7.3 in.
Height (English) 6.5 in.
Height (Metric) 16.51 cm
Includes Numbered English key card
Length (English) 9.3 in.
Length (Metric) 23.62 cm
Material ABS Plastic
Mounting Support Base
Weight (English) 1.0 lb.
Weight (Metric) 250 g
Width (English) 7.3 in.
Width (Metric) 18.54 cm
Product Type Elbow Joint Model
Show More Show Less