missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Model Human Digestive System-3 Parts

Life size model dissectible into 3 parts shows nose, mouth cavity and pharynx, liver with gall bladder, pancreas and spleen.

Supplier:  Eisco™ AM0326

Catalog No. S15597


Only null left

Description

Description

Transverse colon and front stomach wall are removeable.

  • Mounted on base
  • Numbered with English Key Card
  • Size 61 x 30 x 8cm approx.
  • Weight 3.7kg approx.
Specifications

Specifications

32.7 x 11.8 x 3.1 in. (61 x 30 x 8 cm)
5 in.
Numbered with English Key Card
83.82 cm
Base
3.7 kg
33 cm
9 to 12
12.7 cm
33 in.
ABS Plastic
8.2 lb.
13 in.
Digestive System Model
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions