missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Model Human Circulatory System, Half Life Size
Description
Trace blood flow away from the heart through the arteries and capillaries to all areas of the body and back to the heart through the veins. Frontal plane is cutaway so blood circulation can be traced to the major organs and extremities.
Specifications
Specifications
| Dimensions (L x W x H) | 31.9 x 11.8 x 2.8 in. |
| Includes | Numbered with English Key Card |
| Material | Plastic |
| Mounting | 32 x 12 in. Base |
| Weight (English) | 7.5 lb. |
| Product Type | Model, Human Circulatory System |