missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Model, Endocrine Glands
Section of human body shows the endocrine system.
Supplier: Eisco™ AM0346
Description
- Mounted on base
- Numbered with English Key Card
- Size 38 x 24 x 6 cm approx.
- Weight 1 kg approx.
Specifications
| 15.0 x 9.4 x 2.4 in. (38 x 24 x 6 cm) | |
| Plastic | |
| 2.2 lb. | |
| Model, Endocrine Gland |
| Numbered with English Key Card | |
| Base | |
| 1 kg |